This product requires certification to purchase.

2-Light T9 Fluorescent Ballast

Liteco

2-Light T9 Fluorescent Ballast

  • Fast #
  • Part #IIG230ELSXT9
  • Item #7660974
  • Manufacturer Part #IG230ELSX/T9
3.6 out of 5 Customer Rating
Brand image
Liteco

2-Light T9 Fluorescent Ballast

  • Fast #
  • Part #IIG230ELSXT9
  • Item #7660974
  • Manufacturer Part #IG230ELSX/T9
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 40 Pallet: 2000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Circline 2-Bulb Fluorescent Electronic Ballast
  • Suitable for one FC12T9(32W) and one FC8T9(22W) lamp
  • Prewired with 2G10 plug
  • Requires Certification
Dimensions & Measurements
Beam Spread
360°
Depth
1-4/5 in
Height
1 in
Length
6-1/2 in
Width
1-4/5 in
Characteristics & Features
Ballast Type
Electronic
Brand Model Compatibility
Inter Global
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Light Bulb Style
Circline
Light Bulb Type
Fluorescent
Material
Steel
Number of Lights
2
Electrical & Operational Information
AMP
7.1
Volts
120V
Watts
54 W
Warranty & Product Information
Type
IIG230ELSXT9
UL Listed
Yes
UPC
896753005320