This product requires certification to purchase.

84 in. Light Post and Arm in Black

Liteco

84 in. Light Post and Arm in Black

  • Fast #
  • Part #LP7ALUB
  • Item #7635582
  • Manufacturer Part #P7ALUB
3.3 out of 5 Customer Rating
Brand image
Liteco

84 in. Light Post and Arm in Black

  • Fast #
  • Part #LP7ALUB
  • Item #7635582
  • Manufacturer Part #P7ALUB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 64 Case: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes Inlet Hole
  • Crossarm Included
  • Fits Most Standard 3" Post Top Fixtures
  • Made In USA
  • Requires Certification
Dimensions & Measurements
Height
84 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Material
Aluminum
Warranty & Product Information
ETL Listed
No
Product Type
Arm, Post
UL Listed
No
UPC
896753002312