This product requires certification to purchase.

24-1/2 in. 18W 120/277V 2-Light LED Vanity Strip in Polished Chrome

Liteco

HS Series 24-1/2 in. 18W 120/277V 2-Light LED Vanity Strip in Polished Chrome

  • Fast #
  • Part #LHS2217T8LED
  • Item #7635588
  • Manufacturer Part #HS2-217T8LED
3.9 out of 5 Customer Rating
Brand image
Liteco

HS Series 24-1/2 in. 18W 120/277V 2-Light LED Vanity Strip in Polished Chrome

  • Fast #
  • Part #LHS2217T8LED
  • Item #7635588
  • Manufacturer Part #HS2-217T8LED
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Mounting Hardware Included
  • Requires Certification
Dimensions & Measurements
Depth
5-1/4 in
Height
3-1/4 in
Length
24-1/2 in
Characteristics & Features
Collection
HS Series
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dimmable
No
Glass Type
White
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
2
Electrical & Operational Information
Lumens
1800
Lumens per Watt
70
Number Of Hours
50000 hr
Volts
120/277V
Watts
18 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
896753002091