This product requires certification to purchase.

15W/25W Adjustable Flood Light in Black

Lithonia Lighting

15W/25W Adjustable Flood Light in Black

  • Fast #
  • Part #LIT271FEF
  • Item #9856554
  • Manufacturer Part #271FEF
3.9 out of 5 Customer Rating
Brand image
Lithonia Lighting

15W/25W Adjustable Flood Light in Black

  • Fast #
  • Part #LIT271FEF
  • Item #9856554
  • Manufacturer Part #271FEF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Home Guard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. Home Guard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
  • DESIGN: Easy to install and experience, the HGX floodlight family is the best choice for contractors and DIY customers with it's broad feature set for every application
  • ENERGY SAVINGS: Energy-efficient LEDs with adjustable lumen output of 1,750 or 2,750 lumen options
  • DIMMING: Photocell (dusk-to-dawn) and Adjustable Lumen Output (ALO)
  • RATINGS: UL/cull listed to meet US and Canadian standards, suitable for wet locations
  • MOUNTING: Mounts to a recessed junction box on wall or ceiling with crossbar and hardware provided; wet location listed for mounting 4 feet above the ground with tool-less adjustable heads allow for precise aiming
  • HOURS OF LIFE: The HGX LED provides over 50,000 hours of maintenance free general illumination for outdoor applications where LEDs maintain 70% of light output
  • CONSTRUCTION: Cast-aluminum housing with dark bronze polyester powder paint for lasting durability; LED lamp heads thermally isolated from driver, promoting a long service life; lenses are sealed to prolong service life
  • BATTERY: No emergency battery back-up available in this version
  • WARRANTY: Five-year limited warranty
  • Requires Certification
Dimensions & Measurements
Beam Spread
180°
Height
4-1/4 in
Length
4-2/5 in
Weight
1.31 lb
Width
7-14/25 in
Characteristics & Features
Color Finish Name
Bronze, Gloss
Color Temperature
4000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Style
Contemporary
Material
Aluminum
Electrical & Operational Information
Average Life
5.71 yr
Lumens
4100
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
25 W
Warranty & Product Information
CSA Certified
No
ETL Listed
No
Type
LIT271FEF
UL Listed
Yes
UPC
194995254200