This product requires certification to purchase.

2 Light Adjustable Flood Light with Photocell

Lithonia Lighting

2 Light Adjustable Flood Light with Photocell

  • Fast #
  • Part #L138VFP
  • Item #8835675
  • Manufacturer Part #OFTH 300PR 120 P WH M12
3.9 out of 5 Customer Rating
Brand image
Lithonia Lighting

2 Light Adjustable Flood Light with Photocell

  • Fast #
  • Part #L138VFP
  • Item #8835675
  • Manufacturer Part #OFTH 300PR 120 P WH M12
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Energy Efficient, 2700K, 10000 Hours Average Bulb Life
  • Dusk-to-dawn photocell sensor turns on at dusk and off at dawn
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
3 in
Weight
1.1 lb
Width
4-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
E26
Light Bulb Type
Incandescent
Material
Aluminum
Number of Lights
2
Electrical & Operational Information
Lumens
9000
Power Source
Electric
Volts
120V
Watts
150 W
Warranty & Product Information
Application
Commercial, Residential
Type
LOFTH300PR120PWM12
UPC
745973923498