This product requires certification to purchase.

4-1/2 in. 11W LED Retrofit Downlight in Matte White

Lithonia Lighting

4-1/2 in. 11W LED Retrofit Downlight in Matte White

  • Fast #
  • Part #L6G1MWLED30K90M6
  • Item #8839588
  • Manufacturer Part #6G1MW LED 30K 90CRI M6
4.6 out of 5 Customer Rating
Brand image
Lithonia Lighting

4-1/2 in. 11W LED Retrofit Downlight in Matte White

  • Fast #
  • Part #L6G1MWLED30K90M6
  • Item #8839588
  • Manufacturer Part #6G1MW LED 30K 90CRI M6
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/2 in
Length
6-1/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Matte White
Electrical & Operational Information
Lumens
790
Volts
120V
Watts
11 W
Warranty & Product Information
Product Type
Downlight
UPC
889804156614