This product requires certification to purchase.

Basics Edge-Lit LED 4in. Wide Green Letter Surface Mount Exit Light

Lithonia Lighting

cContractor Select™ Basics Edge-Lit LED 4in. Wide Green Letter Surface Mount Exit Light

  • Fast #
  • Part #L284E4N
  • Item #10765842
  • Manufacturer Part #BE W G SM M6
3.8 out of 5 Customer Rating
Brand image
Lithonia Lighting

cContractor Select™ Basics Edge-Lit LED 4in. Wide Green Letter Surface Mount Exit Light

  • Fast #
  • Part #L284E4N
  • Item #10765842
  • Manufacturer Part #BE W G SM M6
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Basics™ Edge-Lit Exit Sign from Lithonia Lighting provides a high-end aesthetic while remaining budget friendly. The exit panel rotates 0-180° to fit any mounting orientation and offers an internal switch for AC or Battery Back-Up (EL) for added flexibility.
  • Ideal for applications such as schools, hospitals, office spaces, strip malls and multi-family
  • Engineering-grade thermoplastic housing is impact-resistant, scratch-resistant, and corrosion-proof
  • AC or Battery Back-up (EL); Using an internal switch, the end user has the ability to select between normal power (AC) or battery backup (EL) operation depending on the application (Patent Pending)
  • Provides ceiling, wall, end, and recessed mounting capability
  • Constructed from plastic
  • UL for damp locations
  • Covered by Lithonia Lighting's 2 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
4-7/25 in
Height
10-53/100 in
Length
12-77/100 in
Letter Size
6 in
Width
4-7/25 in
Characteristics & Features
Battery Type
NiCad (Nickel-cadmium)
Collection
cContractor Select™
Color Finish Category
Whites
Color Finish Name
White
Directional Indicators
Chevron
Emergency Battery Backup
Yes
Installation Type
Top Mount, Side Mount, End Mount, Recessed Mount, Surface Mount
Letter Color
Green
Lettering
EXIT
Letter Stroke
3/4 in
Light Bulb Type
LED
Material
Thermoplastic
Number of Faces
3
Electrical & Operational Information
Power Source
AC
Volts
120-277V
Watts
3.6 W
Warranty & Product Information
Type
LBEWGSMM6
UPC
197589464894