This product requires certification to purchase.

34/52/75W LED Canopy Light with Adjustable Lumens and CCT, Motion Sensor, Photocell in Dark Bronze

Lithonia Lighting

CNY Series 34/52/75W LED Canopy Light with Adjustable Lumens and CCT, Motion Sensor, Photocell in Dark Bronze

  • Fast #
  • Part #L284HU8
  • Item #10348219
  • Manufacturer Part #CNY LED ALO SWW2 UVOLT PE PIR DDB M2
4.3 out of 5 Customer Rating
Brand image
Lithonia Lighting

CNY Series 34/52/75W LED Canopy Light with Adjustable Lumens and CCT, Motion Sensor, Photocell in Dark Bronze

  • Fast #
  • Part #L284HU8
  • Item #10348219
  • Manufacturer Part #CNY LED ALO SWW2 UVOLT PE PIR DDB M2
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
10 in
Height
3 in
Width
10 in
Characteristics & Features
Collection
CNY Series
Color Finish Category
Bronze Tones
Color Finish Name
Dark Bronze
Dimmable
Yes
Light Bulb Type
LED
Material
Aluminum
Electrical & Operational Information
Volts
120/347V
Watts
75 W
Warranty & Product Information
Type
L284HU8
UPC
197589495041