This product requires certification to purchase.

Contemporary Cylinder 14" Wide LED ADA Bathroom Vanity Light

Lithonia Lighting

Contemporary Cylinder 14" Wide LED ADA Bathroom Vanity Light

  • Fast #
  • Part #L2523V4
  • Item #8838844
  • Manufacturer Part #FMVCCLS 12IN MVOLT 30K35K40K 90CRI BN M6
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

Contemporary Cylinder 14" Wide LED ADA Bathroom Vanity Light

  • Fast #
  • Part #L2523V4
  • Item #8838844
  • Manufacturer Part #FMVCCLS 12IN MVOLT 30K35K40K 90CRI BN M6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from steel
  • Includes an acrylic shade
  • Integrated LED lighting
  • Requires Certification
Dimensions & Measurements
Height
4-3/8 in
Length
13-1/2 in
Width
13-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
4000
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Shape Code
E26
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
1
Electrical & Operational Information
Lumens
870
Number Of Hours
50000 hr
Volts
120V
Watts
9.5 W
Warranty & Product Information
Type
LFMVCCLS12MV90BNM6
UL Listed
Yes
UPC
191848765135