This product requires certification to purchase.

Contemporary Cylinder 46" Wide LED ADA Bathroom Vanity Light

Lithonia Lighting

Contemporary Cylinder Contemporary Cylinder 46" Wide LED ADA Bathroom Vanity Light

  • Fast #
  • Part #L2526SK
  • Item #8838864
  • Manufacturer Part #FMVCCLS 48IN MVOLT 30K35K40K 90CRI KR M4
3.2 out of 5 Customer Rating
Brand image
Lithonia Lighting

Contemporary Cylinder Contemporary Cylinder 46" Wide LED ADA Bathroom Vanity Light

  • Fast #
  • Part #L2526SK
  • Item #8838864
  • Manufacturer Part #FMVCCLS 48IN MVOLT 30K35K40K 90CRI KR M4
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides an LED lighting platform to deliver general or task lighting for residential and light commercial applications.
  • Light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation.
  • Ideal for use in bathrooms, lavatories, hallways, corridors, stairways, utility areas and more.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
2-13/16 in
Height
4-2/5 in
Length
46 in
Width
46 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Contemporary Cylinder
Color Finish Category
Whites
Color Finish Name
White, Chrome
Color Temperature
4000
Dimmable
Yes
Glass Type
Acrylic, Diffuser
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Electrical & Operational Information
Lumens
3500
Lumens per Watt
90
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120-277V
Watts
36 W
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
Type
LFMVCCLS48MV90KRM4
UPC
191848791691