This product requires certification to purchase.

4-Foot FML4W 10-Inch Wide Hous

Lithonia Lighting

Contractor Select™ 4-Foot FML4W 10-Inch Wide Hous

  • Fast #
  • Part #L266ET1
  • Item #9208594
  • Manufacturer Part #FML4W 48 ALO6 SEF 840 MVOLT
4.4 out of 5 Customer Rating
Brand image
Lithonia Lighting

Contractor Select™ 4-Foot FML4W 10-Inch Wide Hous

  • Fast #
  • Part #L266ET1
  • Item #9208594
  • Manufacturer Part #FML4W 48 ALO6 SEF 840 MVOLT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1500 - 10000 Lumens
  • ANSI specified of 2.5kV surge protection
  • Single diffuse acrylic lens
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Length
48 in
Width
10 in
Characteristics & Features
Collection
Contractor Select™
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
No
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel
Number of Lights
1
Electrical & Operational Information
Lumens
6000
Volts
120/277V
Watts
50 W
Warranty & Product Information
Type
LFML4W48ALO6S840MV
UPC
194994027249