This product requires certification to purchase.

HGX Double Light 8-1/2" Wide Adjustable LED Outdoor Flood Light in White

Lithonia Lighting

Contractor Select HGX Double Light 8-1/2" Wide Adjustable LED Outdoor Flood Light in White

  • Fast #
  • Part #L271FEH
  • Item #9846146
  • Manufacturer Part #HGX LED 2RH ALO 40K 120 PE WH M2
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

Contractor Select HGX Double Light 8-1/2" Wide Adjustable LED Outdoor Flood Light in White

  • Fast #
  • Part #L271FEH
  • Item #9846146
  • Manufacturer Part #HGX LED 2RH ALO 40K 120 PE WH M2
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The home guard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications home guard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution
  • Design: Easy to install and experience, the HGX floodlight family is the best choice for contractors and DIY customers with it's broad feature set for every application
  • Energy savings: Energy-efficient LEDs with adjustable lumen output of 1,750 or 2,750 lumen options
  • Dimming: Photocell (dusk-to-dawn) and adjustable lumen output (ALO)
  • Ratings: UL/cUL listed to meet US and Canadian standards, suitable for wet locations
  • Mounting: Mounts to a recessed junction box on wall or ceiling with crossbar and hardware provided; wet location listed for mounting 4 feet above the ground with tool-less adjustable heads allow for precise aiming
  • Hours of line: The HGX LED provides over 50,000 hours of maintenance free general illumination for outdoor applications where LEDs maintain 70% of light output
  • Construction: Cast-aluminum housing with white polyester powder paint for lasting durability; LED lamp heads thermally isolated from driver, promoting a long service life; lenses are sealed to prolong service life
  • Battery: No emergency battery back-up available in this version
  • Warranty: Five-year limited warranty
  • Requires Certification
Dimensions & Measurements
Beam Spread
180°
Height
4-33/100 in
Length
4-53/100 in
Weight
1.31 lb
Width
7-14/25 in
Characteristics & Features
Collection
Contractor Select
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
Yes
Installation Type
Surface Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Style
Contemporary
Material
Aluminum
Electrical & Operational Information
Average Life
5.71 yr
Lumens
2750
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
25 W
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
194995254194