This product requires certification to purchase.

High Output Exit/Emergency Combo Light in Red

Lithonia Lighting

Contractor Select™ High Output Exit/Emergency Combo Light in Red

  • Fast #
  • Part #L269XW0
  • Item #9504157
  • Manufacturer Part #ECRG HO RD M6
4.8 out of 5 Customer Rating
Brand image
Lithonia Lighting

Contractor Select™ High Output Exit/Emergency Combo Light in Red

  • Fast #
  • Part #L269XW0
  • Item #9504157
  • Manufacturer Part #ECRG HO RD M6
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • LED exit/emergency light combo
  • Thermoplastic housing
  • Single face with extra face plate and color panel
  • Adjustable LED lamp heads
  • Ni-Cad battery back-up
  • Red lettering
  • High-output of 9.6V
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/20 in
Height
9 in
Length
20 in
Characteristics & Features
Battery Type
NiCad (Nickel-cadmium)
Collection
Contractor Select™
Color Finish Category
Whites
Color Finish Name
White
Emergency Battery Backup
Yes
Installation Type
Surface Mount, Wall Mount
Letter Color
Red
Lettering
Exit
Light Bulb Type
LED
Material
Die Cast Aluminum, Plastic
Material Type
Thermoplastic
Number of Lights
2
Electrical & Operational Information
Average Life
10 yr
Power Source
AC, Battery
Volts
120/277V
Watts
2.8 W
Warranty & Product Information
UL Listed
Yes
UPC
194994900429