This product requires certification to purchase.

TWX2 Adjustable Lumen 4000K Commercial Wall Pack in Dark Bronze

Lithonia Lighting

Contractor Select TWX2 Adjustable Lumen 4000K Commercial Wall Pack in Dark Bronze

  • Fast #
  • Part #L268TUM
  • Item #9550174
  • Manufacturer Part #TWX2 LED ALO 40K MVOLT DDBTXD
4.8 out of 5 Customer Rating
Brand image
Lithonia Lighting

Contractor Select TWX2 Adjustable Lumen 4000K Commercial Wall Pack in Dark Bronze

  • Fast #
  • Part #L268TUM
  • Item #9550174
  • Manufacturer Part #TWX2 LED ALO 40K MVOLT DDBTXD
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 77
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TWX LED Size 2 Wallpack, LED, Adjustable light output, 4000K, 120-277V, Textured dark bronze, super durable
  • The TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light
  • The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical HID glass wall packs
  • The Adjustable Light Output (ALO) option maximizes flexibility both in the field and on distributor shelves
  • Replaces 70W to 400W HID luminaires, providing up to 83% in energy savings
  • Vandal-resistant polycarbonate lens option.
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
9 in
Weight
11 lb
Width
13 in
Characteristics & Features
Collection
Contractor Select
Color Finish Category
Bronze Tones
Color Finish Name
Dark Bronze
Color Temperature
4000
Dimmable
Yes
Installation Type
Wall Mount
Material
Die Cast Aluminum
Electrical & Operational Information
Lumens
6950
Number Of Hours
100000 hr
Volts
120/277V
Watts
54 W
Warranty & Product Information
Application
Door, Storage Unit, Strip Mall
CSA Certified
Yes
UL Listed
Yes
UPC
194994620488