This product requires certification to purchase.

38W 1x4 LED Flat Panel in White

Lithonia Lighting

CPX Series 38W 1x4 LED Flat Panel in White

  • Fast #
  • Part #L268LG5
  • Item #9638183
  • Manufacturer Part #CPX 1X4 ALO7 SWW7 M4
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

CPX Series 38W 1x4 LED Flat Panel in White

  • Fast #
  • Part #L268LG5
  • Item #9638183
  • Manufacturer Part #CPX 1X4 ALO7 SWW7 M4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Switchable lumen technology
  • Requires Certification
Dimensions & Measurements
Depth
48 in
Height
2-1/10 in
Length
48 in
Width
12 in
Characteristics & Features
Collection
CPX Series
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Installation Type
Recessed Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
4000
Volts
120-277V
Watts
35.7 W
Warranty & Product Information
CSA Certified
Yes
Type
L268LG5
UPC
194994568063