This product requires certification to purchase.

Emerg Fluor Ballast Ni-Cd 120-277V

Lithonia Lighting

Emerg Fluor Ballast Ni-Cd 120-277V

  • Fast #
  • Part #L223NLV
  • Item #7179640
  • Manufacturer Part #PS1400QD MVOLT M8
4.1 out of 5 Customer Rating
Brand image
Lithonia Lighting

Emerg Fluor Ballast Ni-Cd 120-277V

  • Fast #
  • Part #L223NLV
  • Item #7179640
  • Manufacturer Part #PS1400QD MVOLT M8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Upon interruption of normal power battery pack automatically strikes and operates lamps at reduced light output, providing glare-free illumination for 90 minutes
  • High-efficiency push-pull inverter is the most effective method of converting DC power to AC power
  • Automatic battery recharge after 90-minute discharge
  • Requires Certification
Dimensions & Measurements
Depth
2-3/16 in
Height
1-3/16 in
Length
13-5/16 in
Weight
2.5 lb
Width
2-3/16 in
Characteristics & Features
Color Finish Name
Black
Material
Die Cast Aluminum
Electrical & Operational Information
Volts
120/277V
Watts
3.5 W
Warranty & Product Information
Product Type
Ballast
Type
LPS1400QDMVOLTM8
UL Listed
Yes
UPC
820476729898