This product requires certification to purchase.

LED Flushmount Ceiling Fixture

Lithonia Lighting

LED Flushmount Ceiling Fixture

  • Fast #
  • Part #L224R0C
  • Item #8836795
  • Manufacturer Part #FMLRL 11 14830 M4
4.3 out of 5 Customer Rating
Brand image
Lithonia Lighting

LED Flushmount Ceiling Fixture

  • Fast #
  • Part #L224R0C
  • Item #8836795
  • Manufacturer Part #FMLRL 11 14830 M4
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides general illumination in commercial and residential applications. Ideal for use in closets, foyers, hallways, corridors, bedrooms, offices, utility work areas, stairways and more.
  • All mounting hardware included.
  • Hidden cam-latches provide easy diffuser removal for installation and maintenance.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
11 in
Height
2-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Material
Acrylic
Number of Lights
1
Shape
Round
Electrical & Operational Information
Lumens
1600
Lumens per Watt
69
Number Of Hours
50000 hr
Volts
120V
Watts
16 W
Warranty & Product Information
Type
LFMLRL1114830M4
UL Listed
Yes
UPC
820476883071