This product requires certification to purchase.

Green Chevron Integrated LED in White

Lithonia Lighting

Quantum Green Chevron Integrated LED in White

  • Fast #
  • Part #L388073
  • Item #4738114
  • Manufacturer Part #LQM S W 3 G 120/277 M6
4.5 out of 5 Customer Rating
Brand image
Lithonia Lighting

Quantum Green Chevron Integrated LED in White

  • Fast #
  • Part #L388073
  • Item #4738114
  • Manufacturer Part #LQM S W 3 G 120/277 M6
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thermoplastic housing
  • Single face with extra face plate and color panel
  • Green lettering
  • Requires Certification
Dimensions & Measurements
Height
7-5/8 in
Length
11-3/4 in
Characteristics & Features
Collection
Quantum
Color Finish Category
Whites
Color Finish Name
White
Directional Indicators
Chevron
Installation Type
Top Mount, End Mount, Back Mount
Letter Color
Green
Lettering
Exit
Light Bulb Type
Integrated LED
Material
Plastic
Material Type
Thermoplastic
Number of Faces
2
Electrical & Operational Information
Average Life
10 yr
Power Source
Electric
Volts
120/277V
Watts
0.74 W
Warranty & Product Information
UL Listed
Yes
UPC
784231011584