This product requires certification to purchase.

Quantum LQM Switchable Red/Green Battery Back LED Exit Sign

Lithonia Lighting

Quantum LQM Quantum LQM Switchable Red/Green Battery Back LED Exit Sign

  • Fast #
  • Part #L2889RX
  • Item #11827678
  • Manufacturer Part #LQM S W RG MVOLT M6
4.5 out of 5 Customer Rating
Brand image
Lithonia Lighting

Quantum LQM Quantum LQM Switchable Red/Green Battery Back LED Exit Sign

  • Fast #
  • Part #L2889RX
  • Item #11827678
  • Manufacturer Part #LQM S W RG MVOLT M6
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The LQM Exit Sign from Lithonia Lighting® Quantum® family raises the bar for emergency lighting by offering 4 products in 1. It comes equipped to service both red and green EXIT letter coloring and features a switch on the product that allows you to choose either AC or battery back-up (EL) during installation. The LQM Exit Sign also features a “quick mount” canopy that allows the choice between either top, back, or end mount while leaving no hardware visible from the floor (canopy is provided).
  • Excellent benefits of LED - energy savings, long life, and maintenance savings
  • UL Damp Location Listed standard
  • Mounting canopy allows for top, back, or end mounting; Canopy design uses cam locking pin to secure sign to canopy with no visible hardware from the floor, mounting canopy is provided
  • The LQM features an internal switch that gives you the ability to choose AC mode if the building is using a generator or inverter to provide power to the sign or choose Battery mode when these systems are not present
  • 5 year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-1/10 in
Height
7-27/50 in
Letter Size
6 in
Thickness
3-1/10 in
Width
11-61/100 in
Characteristics & Features
Collection
Quantum LQM
Color Finish Category
Whites
Color Finish Name
White
Emergency Battery Backup
Yes
Installation Type
Wall Mount, Top Mount, Side Mount
Letter Color
Red/Green
Lettering
Exit
Letter Stroke
3/4 in
Light Bulb Type
LED
Material
Plastic
Number of Faces
1
Number of Lights
2
Electrical & Operational Information
Power Source
Hardwired, Battery
Volts
120V
Watts
1.68 W
Warranty & Product Information
Type
L2889RX
UPC
197590381524