This product requires certification to purchase.

Saturn LED Indoor Flush Mount Celing Fixture 16" Round Switchable CCT in Brushed Nickel

Lithonia Lighting

Saturn LED Indoor Flush Mount Celing Fixture 16" Round Switchable CCT in Brushed Nickel

  • Fast #
  • Part #L287PT2
  • Item #14325876
  • Manufacturer Part #FMSATL 16IN RD SWW5 90CRI 120 BN M4
3.1 out of 5 Customer Rating
Brand image
Lithonia Lighting

Saturn LED Indoor Flush Mount Celing Fixture 16" Round Switchable CCT in Brushed Nickel

  • Fast #
  • Part #L287PT2
  • Item #14325876
  • Manufacturer Part #FMSATL 16IN RD SWW5 90CRI 120 BN M4
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Residential and light commercial applications including multi-family. Ideal for foyers, hallways, bedrooms, home offices, and kitchens. Hospitality, assisted living, dormitories and other multi-level construction.
  • Close-to-ceiling, direct wire with mounting hardware and installation instructions included.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-27/50 in
Diameter
16 in
Width
15-47/50 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Material
Acrylic
Number of Lights
1
Proposition 65
No
Shape
Round
Electrical & Operational Information
Lumens
1800
Number Of Hours
50000 hr
Volts
120V
Watts
25 W
Warranty & Product Information
CSA Certified
Yes
Type
L287PT2
UPC
197590246380