This product requires certification to purchase.

1/150HP 230V 3GPM Plastic HVAC Shallow Pan Condensate Pump with 10' Cord

Little Giant

1-ABS 1/150HP 230V 3GPM Plastic HVAC Shallow Pan Condensate Pump with 10' Cord

  • Fast #
  • Part #L550532
  • Item #3915838
  • Manufacturer Part #550532
4.4 out of 5 Customer Rating
Brand image
Little Giant

1-ABS 1/150HP 230V 3GPM Plastic HVAC Shallow Pan Condensate Pump with 10' Cord

  • Fast #
  • Part #L550532
  • Item #3915838
  • Manufacturer Part #550532
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • APPLICATIONS: ideal for shallow pan condensate removal from ceiling-mounted air conditioners, dehumidifiers and portable air conditioners; does not come with a collection tank
  • MOTOR SPECS: no maintenance permanently lubricated motor bearings; oil-filled to maximize heat dissipation; 230-Volt, 1/150 hp; 50/60 Hz, 0.6A at 50 Hz; 0.5A at 60 Hz; 70 Watts; 9' cord (plugless)
  • AUTOMATIC OPERATION: low on and off levels: activates pump when water reaches 1-3/4" and shuts off when water falls to 1-1/4"; will operate in most standard condensate drain pans
  • BUILT TO LAST: epoxy-coated cast aluminum pump housing and motor cover; nylon volute and impeller; Nitrile shaft seal; stainless steel switch bracket; removable float screen
  • PUMP SPECIFICATIONS: 205 gph at 1' lift; maximum 4.3 PSI; 10' shut-off; handles intermittent water temperatures up to 120 °F; fits 1/2" I.D. vinyl tubing; 90° adapter included
  • Screened intake
  • Advanced mechanical switch
  • Thermal overload protection
  • CSA listed
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
1/4 in
End Connection 1
MNPT
End Connections
MNPT
Flow Rate
3.4 gpm
Height
4-31/100 in
Length
6.3200 in
Width
6-9/100 in
Characteristics & Features
Collection
1-ABS
Impeller
Nylon
Material
Plastic, Rubber
Material Type
Nylon, Nitrile, Polyethylene, ABS
Proposition 65
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Body Material
Plastic
Electrical & Operational Information
AMP
0.6
Horsepower
1/150 hp
Phase
Single Phase
Volts
230V
Watts
70 W
Warranty & Product Information
Pump Application
Water Treatment
Type
L550532
UPC
010121135161