This product requires certification to purchase.

115V Condensate Removal Pump

Little Giant

115V Condensate Removal Pump

  • Fast #
  • Part #L553101
  • Item #1121249
  • Manufacturer Part #553101
5 out of 5 Customer Rating
Brand image
Little Giant

115V Condensate Removal Pump

  • Fast #
  • Part #L553101
  • Item #1121249
  • Manufacturer Part #553101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • LARGE TANK CONDENSATE PUMP: Little Giant condensate removal pump features safety switch, 1-gallon ABS plastic tank and 6-ft. power cord
  • PUMP WITH SAFETY SWITCH: prevents flooding if pump fails; can be connected to furnace, air conditioner or dehumidifier to shut down equipment or wired to an audible alarm (not included)
  • CONSTRUCTION: ABS pump housing, switch housing and tank; galvanized steel tank cover; stainless steel motor shaft; polypropylene impeller; acetal discharge adapter
  • HIGH PERFORMANCE MOTOR: 115 Volt, 1/50 HP, thermally protected, fan-cooled concentric motor with stainless steel motor shaft, 60 Hz, 1.0 Amps, 78 Watts
  • SPECIFICATIONS: 3/8-inch O.D. barbed discharge suitable for 3/8-inch I.D. vinyl tubing; 200 GPH at 1-ft. lift, 6.1 PSI, 6-ft. cord with plug; 120 degrees F max temperature
  • Thermal overload protection
  • Safety switch
  • UL/CSA listed
  • Requires Certification
Dimensions & Measurements
Cord Length
6 ft
Discharge
3/8 in
Discharge Pressure
6.1
End Connection 1
Barbed
End Connections
Barbed
Flow Rate
200 gph
Height
9-23/50 in
Length
12.1000 in
Maximum Feet of Head
14
Width
6 in
Characteristics & Features
Hertz
60
Impeller
Polypropylene
Material
Plastic
Material Type
ABS
Proposition 65
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Body Material
Plastic
Electrical & Operational Information
AMP
1
Horsepower
1/50 hp
Phase
Single Phase
Volts
115V
Watts
78 W
Warranty & Product Information
Pump Application
Water Treatment
Type
L553101
UPC
010121531017