This product requires certification to purchase.

115V Condensate Removal Pump

Little Giant

115V Condensate Removal Pump

  • Fast #
  • Part #L554620
  • Item #10416809
  • Manufacturer Part #554620
5 out of 5 Customer Rating
Brand image
Little Giant

115V Condensate Removal Pump

  • Fast #
  • Part #L554620
  • Item #10416809
  • Manufacturer Part #554620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/4 turn twist-off locking check valve
  • Test lever
  • Rubber feet
  • Requires Certification
Dimensions & Measurements
Cord Length
6 ft
Discharge
3/8 in
Flow Rate
84 gph
Height
6-23/50 in
Length
10.2300 in
Maximum Feet of Head
21
Width
4-3/4 in
Characteristics & Features
Hertz
60
Electrical & Operational Information
AMP
1.5
Horsepower
1/30 hp
RPM
3450
Volts
115V
Watts
93 W
Warranty & Product Information
Type
L554620