This product requires certification to purchase.

115V Condensate Removal Pump

Little Giant

115V Condensate Removal Pump

  • Fast #
  • Part #L554642
  • Item #10416810
  • Manufacturer Part #554642
3.6 out of 5 Customer Rating
Brand image
Little Giant

115V Condensate Removal Pump

  • Fast #
  • Part #L554642
  • Item #10416810
  • Manufacturer Part #554642
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1/4 turn twist-off locking check valve
  • Test lever
  • Rubber feet
  • Requires Certification
Dimensions & Measurements
Cord Length
6 ft
Discharge
3/8 in
Flow Rate
84 gph
Height
6-21/25 in
Length
10.2700 in
Maximum Feet of Head
21
Width
5-2/25 in
Characteristics & Features
Connection Type
Barbed
Hertz
60
Pump Body Material
Plastic
Electrical & Operational Information
AMP
1.5
Horsepower
1/30 hp
RPM
3450
Volts
115V
Watts
93 W
Warranty & Product Information
Type
L554642