This product requires certification to purchase.

230V Condensate Removal Pump

Little Giant

230V Condensate Removal Pump

  • Fast #
  • Part #L554202101
  • Item #9674765
  • Manufacturer Part #554202101
5 out of 5 Customer Rating
Brand image
Little Giant

230V Condensate Removal Pump

  • Fast #
  • Part #L554202101
  • Item #9674765
  • Manufacturer Part #554202101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • LOW-PROFILE CONDENSATE REMOVAL PUMP: the low tank height allows the pump to be used where other condensate pumps will not fit; unit dimensions are 11.96 in. wide x 5.02 in. deep x 5.23 in. high
  • AUTOMATIC CONDENSATE REMOVAL: designed for the collection/removal of condensate from air conditioners, refrigerators and dehumidifiers; suitable for high efficiency furnaces and boiler equipment
  • 230-VOLT OPERATION: comes with 3-prong plug; plug does not fit standard 115-volt outlet
  • CHECK VALVE INCLUDED: includes 1/4-turn, twist-off locking check valve discharge adapter for 3/8-in. ID tubing and an additional adapter for 1/4-in. ID vinyl tubing
  • SPECIFICATIONS: 230V, 1/30 HP, 80 GPH at 1-ft. head, 17-ft. shut-off; 6-ft. cord with 3-prong plug, 0.5 Amps at 60 Hz; 75 Watts; thermal overload protected; overflow detection switch with 5-inch leads
  • Low profile compact size
  • Vertical type pump unit
  • Leak proof, rustproof, ABS tank
  • Stainless steel motor shaft
  • Requires Certification
Dimensions & Measurements
Cord Length
6 ft
Discharge
3/8 in
End Connection 1
Barbed
End Connections
Barbed
Flow Rate
80 gph
Height
5-23/100 in
Length
11.9600 in
Maximum Feet of Head
17
Width
5-1/50 in
Characteristics & Features
Hertz
60
Impeller
Polypropylene
Material
Plastic
Material Type
ABS
Pump Body Material
Plastic
Electrical & Operational Information
AMP
0.5
Horsepower
1/30 hp
Volts
230V
Watts
75 W
Warranty & Product Information
Pump Application
Water Treatment
UPC
029753005773