This product requires certification to purchase.

24V Float Safety Switch

Little Giant

ACS-5 Series 24V Float Safety Switch

  • Fast #
  • Part #L14940157
  • Item #3346612
  • Manufacturer Part #14940157
4.2 out of 5 Customer Rating
Brand image
Little Giant

ACS-5 Series 24V Float Safety Switch

  • Fast #
  • Part #L14940157
  • Item #3346612
  • Manufacturer Part #14940157
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • APPLICATION: this condensate overflow safety switch detects clogs in air conditioner condensate drains and shuts off the system or activates an alarm
  • VERSATILE: can be wired to shut off the air conditioner system or activate an audible and/or visual alarm
  • COMPACT DESIGN: 90 degree design installs in confined spaces direct to drain pan outlet using 3/4-inch PVC drain pan fitting (included)
  • INCLUDES: two 18 gauge, 6-foot lead wires
  • ELECTRICAL SPECIFICATIONS: suitable for 24 VAC Class 2 (thermostat) circuit
  • Includes 3/4" MNPT x 3/4" male slip adaptor for 3/4" female threaded pan outlets
  • Lead wires: 72"and 18-gauge
  • UL listed
  • Requires Certification
Dimensions & Measurements
Cord Length
6 ft
End Connection 1
MNPT
End Connection 2
Male Slip
End Connections
MNPT x Male Slip
Fits Pipe Size
3/4 in
Height
3-7/10 in
Length
4.7000 in
Width
1-9/10 in
Characteristics & Features
Brand Model Compatibility
CP Series
Collection
ACS-5 Series
Material
Plastic
Material Type
ABS
Proposition 65
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
5
Automatic Shut-Off
Yes
Power Source
AC
Volts
24V
Warranty & Product Information
NSF Certified
No
UL Listed
Yes
UPC
010121112360