This product requires certification to purchase.

5,000-7,000 CFM 230V Evaporative Cooler Pump

Little Giant

CP Series 5,000-7,000 CFM 230V Evaporative Cooler Pump

  • Fast #
  • Part #L540015
  • Item #2374913
  • Manufacturer Part #540015
5 out of 5 Customer Rating
Brand image
Little Giant

CP Series 5,000-7,000 CFM 230V Evaporative Cooler Pump

  • Fast #
  • Part #L540015
  • Item #2374913
  • Manufacturer Part #540015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • COOLER PUMP: for use in evaporative coolers, swamp coolers, sales displays, labs, water bath circulation and other uses
  • BUILT TO LAST: High quality concentric fan-cooled motor with thermal overload protection
  • VERSATILE MOUNTING OPTIONS: 45 degree discharge adapter, 90 degree elbow with bleed off port included; 1/2-in, 5/8-in, and 3/4-in discharge
  • EASY TO CLEAN: snap-off volute plate for easy cleaning; one-piece corrosion resistant steel shaft
  • SPECIFICATIONS: 1/70 HP, 230 Volts, 50/60 Hz, 0.4 Amps, 70 Watts, 307 GPH at 1-ft. Head, 9.5-ft. shutoff, 4.1 PSI, 5000 - 7500 CFM, 6 ft. cord with plug
  • Requires Certification
Dimensions & Measurements
CFM
7000 ft3/min
Cord Length
5 ft
Height
8-19/20 in
Length
4.2500 in
Width
4-1/4 in
Characteristics & Features
Collection
CP Series
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
0.4
Horsepower
1/70 hp
Phase
Single Phase
Power Source
Corded Electric
Volts
230V
Warranty & Product Information
Product Type
Evaporative Cooler Pump
UPC
010121400153