This product requires certification to purchase.

115V Condensate Removal Pump

Little Giant

VCC-20-P Series 115V Condensate Removal Pump

  • Fast #
  • Part #L554221101
  • Item #9920645
  • Manufacturer Part #554221101
5 out of 5 Customer Rating
Brand image
Little Giant

VCC-20-P Series 115V Condensate Removal Pump

  • Fast #
  • Part #L554221101
  • Item #9920645
  • Manufacturer Part #554221101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • APPLICATIONS: designed for automatic collection and removal of condensate in tight plenum spaces; meets Underwriters' Laboratories Standard 2043 "suitable for use in air handling spaces"
  • SAFETY SWITCH WIRED: Overflow detection switch wiring included with 72-inch leads
  • FEATURES: 72-inch 3-conductor lead wires with adjustable conduit fitting for 1/2" diameter flexible metal conduit; pump switch test level; rubber feet; three 1-1/8" diameter inlets; cCSAus listed
  • MOTOR SPECIFICATIONS: 115 Volt, 1/30 HP thermal overload protected motor; 60 Hz; 1.5 Amps; 93 Watts; 6-ft. cord; must be hard-wired
  • PUMP SPECIFICATIONS: 80 GPH at 1-ft. lift; 20-ft. shutoff; maximum 8.6 PSI; 1/4-turn, 2 discharge adapters for 3/8-inch ID tubing or 3/8-inch copper tubing; rated to 140°F
  • Automatic start and stop switch
  • 3/8" O.D. barbed discharge adapter with built-in check valve (installed on the pump)
  • 1-1/8" diameter inlet
  • Float-activated auxiliary high-level switch
  • Thermally protected, fan-cooled motor
  • Requires Certification
Dimensions & Measurements
Capacity
0.3 gal
Cord Length
6 ft
Depth
5-6/25 in
Discharge
3/8 in
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Flow Rate
80 gph
Height
5-6/25 in
Length
11.9900 in
Maximum Feet of Head
20
Width
5-3/100 in
Characteristics & Features
Collection
VCC-20-P Series
Hertz
60
Impeller
Polypropylene
Material
Plastic
Material Type
Polypropylene
Pump Body Material
Plastic
Pump Mounting
Vertical
Pump Phase
1
Electrical & Operational Information
AMP
1.5
Automatic Shut-Off
Yes
Horsepower
1/30 hp
Maximum Temperature
140
Power Source
Electric
Volts
115V
Watts
93 W
Warranty & Product Information
CSA Certified
Yes
Origin
Global
Type
L554221101
UL Listed
UL 2043
UPC
029753005834