This product requires certification to purchase.

VCMA-20 115V 1.3GPM 1/30HP HVAC AC Neutralizing Acidic Condensate Removal Pump

Little Giant

VCMA-20 115V 1.3GPM 1/30HP HVAC AC Neutralizing Acidic Condensate Removal Pump

  • Fast #
  • Part #L554700
  • Item #12258395
  • Manufacturer Part #554700
5 out of 5 Customer Rating
Brand image
Little Giant

VCMA-20 115V 1.3GPM 1/30HP HVAC AC Neutralizing Acidic Condensate Removal Pump

  • Fast #
  • Part #L554700
  • Item #12258395
  • Manufacturer Part #554700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Neutralizing chamber features clear cover for easy inspection
  • Accommodates 500,000 BTUs of appliance input
  • Automatic start and stop operation
  • Treats the acidic condensate before it enters a residential or commercial system
  • Requires Certification

Documents

Dimensions & Measurements
Cord Length
72 in
Discharge
19/50 in
Height
7 in
Length
19 in
Maximum Feet of Head
20
Width
5 in
Characteristics & Features
Connection Type
Barbed
Hertz
60
Electrical & Operational Information
AMP
1.5
Horsepower
1/30 hp
Volts
115V
Watts
93 W
Warranty & Product Information
Type
L554700
UPC
010121024823