This product requires certification to purchase.

1/30HP 78GPH 1.3GPM 230V ABS Polymer Condensate Removal Pump with 6' Cord

Little Giant

VCMA-20-PRO 1/30HP 78GPH 1.3GPM 230V ABS Polymer Condensate Removal Pump with 6' Cord

  • Fast #
  • Part #L554631
  • Item #10152583
  • Manufacturer Part #554631
5 out of 5 Customer Rating
Brand image
Little Giant

VCMA-20-PRO 1/30HP 78GPH 1.3GPM 230V ABS Polymer Condensate Removal Pump with 6' Cord

  • Fast #
  • Part #L554631
  • Item #10152583
  • Manufacturer Part #554631
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/30 hp high-performance motor
  • Stainless steel motor shaft
  • Fully automatic start/stop and safety switch operations
  • Thermally protected fan-cooled motor to prevent overheating and possible motor damage
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
1.3 gpm
Characteristics & Features
Collection
VCMA-20-PRO
Hertz
60
Pump Body Material
ABS
Electrical & Operational Information
AMP
1.5
Horsepower
1/30 hp
Volts
230V
Warranty & Product Information
Pump Application
Condensate
Type
L554631
UPC
010121014435