This product requires certification to purchase.

1-Light 13in. Wide Semi-Flush Drum Ceiling Fixture in Antique Gold Leaf

Livex Lighting

Bellingham 1-Light 13in. Wide Semi-Flush Drum Ceiling Fixture in Antique Gold Leaf

  • Fast #
  • Part #L5889648
  • Item #10521614
  • Manufacturer Part #58896-48
5 out of 5 Customer Rating
Brand image
Livex Lighting

Bellingham 1-Light 13in. Wide Semi-Flush Drum Ceiling Fixture in Antique Gold Leaf

  • Fast #
  • Part #L5889648
  • Item #10521614
  • Manufacturer Part #58896-48
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
13 in
Height
8-3/4 in
Characteristics & Features
Collection
Bellingham
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold Leaf
Installation Type
Semi-flush Mount, Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Casual, Mid Century Modern, Modern, Timeless
Material
Fabric, Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
40 W
Warranty & Product Information
Type
L5889648
UPC
847284091528