This product requires certification to purchase.

10 in. X 10 in.75FT 4M LDPE PET 3 CORE

LK Packaging

10 in. X 10 in.75FT 4M LDPE PET 3 CORE

  • Fast #
  • Part #ET110040
  • Item #10336113
  • Manufacturer Part #T1-10040
3.3 out of 5 Customer Rating
Brand image
LK Packaging

10 in. X 10 in.75FT 4M LDPE PET 3 CORE

  • Fast #
  • Part #ET110040
  • Item #10336113
  • Manufacturer Part #T1-10040
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Excellent for packaging products of varying lengths
  • Treated to allow for printing
  • 100% virgin low density polyethylene meets FDA requirements for food use
  • Supplied on 12 in Dia rolls (3 in core)
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
10 in
Length
1075 ft
Characteristics & Features
Color Finish Name
Clear
Material
Plastic
Material Type
LDPE
Warranty & Product Information
Type
ET110040
UPC
654866019241