This product requires certification to purchase.

12 x 8 x 24 in. 1.5MIL Clear Gusset Bag (500 Count)

LK Packaging

12 x 8 x 24 in. 1.5MIL Clear Gusset Bag (500 Count)

  • Fast #
  • Part #E15G128024
  • Item #9756388
  • Manufacturer Part #15G-128024
4.3 out of 5 Customer Rating
Brand image
LK Packaging

12 x 8 x 24 in. 1.5MIL Clear Gusset Bag (500 Count)

  • Fast #
  • Part #E15G128024
  • Item #9756388
  • Manufacturer Part #15G-128024
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • LDPE bags are the most common packaging and storage solution
  • Made from seamless tubing with no slits or side seals that can rip
  • Packaged in dispenser packs of 100 for cleanliness and convenience
  • Meet FDA requirements for use in food applications
  • Requires Certification
Dimensions & Measurements
Length
24 in
Package Quantity
Case of 500
Size
12 in x 8 in x 24 in
Width
12 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
LDPE
Warranty & Product Information
Type
E15G128024CA
UPC
654866002427