This product requires certification to purchase.

14 x 24 in. 4MIL Clear Single Seal Top (250 Count)

LK Packaging

14 x 24 in. 4MIL Clear Single Seal Top (250 Count)

  • Fast #
  • Part #EF41424
  • Item #9754165
  • Manufacturer Part #F41424
4.4 out of 5 Customer Rating
Brand image
LK Packaging

14 x 24 in. 4MIL Clear Single Seal Top (250 Count)

  • Fast #
  • Part #EF41424
  • Item #9754165
  • Manufacturer Part #F41424
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Four mil zipper bag for longer-term storage, or storage of heavier or bulkier items
  • Bags are packed in inner dispenser packs of 100 bags each for cleanliness and convenience
  • Cases and inner packs are bar coded and clearly labeled for easy identification
  • Meet FDA requirements for use in food applications
  • Requires Certification
Dimensions & Measurements
Length
24 in
Package Quantity
Case of 250
Size
14 in x 24 in
Width
14 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
LDPE
Warranty & Product Information
Type
EF41424CA
UPC
654866033858