This product requires certification to purchase.

4 x 200 ft. Clear LDPE Tarp

LK Packaging

4 x 200 ft. Clear LDPE Tarp

  • Fast #
  • Part #EGC204
  • Item #9882335
  • Manufacturer Part #GC204
5 out of 5 Customer Rating
Brand image
LK Packaging

4 x 200 ft. Clear LDPE Tarp

  • Fast #
  • Part #EGC204
  • Item #9882335
  • Manufacturer Part #GC204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Keep poly tarps on hand to be prepared for emergency situations
  • Protect items and help prevent damage
  • Packaged on convenient rolls
  • Natural color
  • Requires Certification
Dimensions & Measurements
Length
200 ft
Thickness
2 mil
Width
50 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
LDPE
Warranty & Product Information
Type
EGC204
UPC
654866022289