This product requires certification to purchase.

8 x 3 x 15 in. 1MIL Poly Gusset Bag (1000 Count)

LK Packaging

8 x 3 x 15 in. 1MIL Poly Gusset Bag (1000 Count)

  • Fast #
  • Part #E10G083015
  • Item #10114079
  • Manufacturer Part #10G-083015
5 out of 5 Customer Rating
Brand image
LK Packaging

8 x 3 x 15 in. 1MIL Poly Gusset Bag (1000 Count)

  • Fast #
  • Part #E10G083015
  • Item #10114079
  • Manufacturer Part #10G-083015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • LDPE bags are the most common packaging and storage solution
  • Made from seamless tubing with no slits or side seals that can rip
  • Packaged in dispenser packs of 100 for cleanliness and convenience
  • Meet FDA requirements for use in food applications
  • Requires Certification

Documents

Dimensions & Measurements
Height
15 in
Length
8 in
Size
8 in x 3 in x 15 in
Width
3 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
LDPE
Warranty & Product Information
Type
E10G083015
UPC
654866000393