This product requires certification to purchase.

30 x 36 in. 1 mil Tuf-R Clear Flat Bag (500/C)

LK Packaging

Tuf-R® 30 x 36 in. 1 mil Tuf-R Clear Flat Bag (500/C)

  • Fast #
  • Part #E7F3036
  • Item #9754155
  • Manufacturer Part #7F3036
3.3 out of 5 Customer Rating
Brand image
LK Packaging

Tuf-R® 30 x 36 in. 1 mil Tuf-R Clear Flat Bag (500/C)

  • Fast #
  • Part #E7F3036
  • Item #9754155
  • Manufacturer Part #7F3036
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tuf-R® bags can often be used in place of a heavier gauge LDPE bag to save money and reduce environmental impact
  • Made from seamless tubing with no slits or side seals that can rip
  • Bags 15" wide and under come in dispenser packs of 100 for cleanliness and convenience
  • Meet FDA requirements for use in food applications
  • Requires Certification
Dimensions & Measurements
Length
36 in
Package Quantity
Case of 500
Thickness
1.25 mil
Characteristics & Features
Collection
Tuf-R®
Color Finish Name
Clear
Material
Plastic
Material Type
LLDPE
Warranty & Product Information
Application
Industrial, Packaging
Product Type
Flat Bag
Type
E7F3036CA
UPC
654866022029