This product requires certification to purchase.

30 gal 20-1/2 in. Steel Hydronic Expansion Tank

Lochinvar

Series RBT 30 gal 20-1/2 in. Steel Hydronic Expansion Tank

  • Fast #
  • Part #LRBT030
  • Item #9342692
  • Manufacturer Part #RBT030
5 out of 5 Customer Rating
Brand image
Lochinvar

Series RBT 30 gal 20-1/2 in. Steel Hydronic Expansion Tank

  • Fast #
  • Part #LRBT030
  • Item #9342692
  • Manufacturer Part #RBT030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 4 models: Capacities from 30 to 119 gallons
  • Glass lined steel tank
  • Fully welded construction
  • High-density foam insulation
  • 3-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
30 gal
Diameter
20-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Height
34-1/2 in
Characteristics & Features
Collection
Series RBT
Material
Steel
Warranty & Product Information
Application
Commercial