This product requires certification to purchase.

6 lb. Wear Kit

LOCTITE®

Nordbak® 6 lb. Wear Kit

  • Fast #
  • Part #L2516930
  • Item #9958271
  • Manufacturer Part #2516930
5 out of 5 Customer Rating
Brand image
LOCTITE®

Nordbak® 6 lb. Wear Kit

  • Fast #
  • Part #L2516930
  • Item #9958271
  • Manufacturer Part #2516930
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Coarse/large particle abrasion resistance
  • Fast cure
  • Requires Certification
Dimensions & Measurements
Size
6 lb
Characteristics & Features
Collection
Nordbak®
Warranty & Product Information
Application
Abrasion Resistance
ASTM
ASTM D-790
Product Type
Wear Kit
UPC
793400134832