This product requires certification to purchase.

9 oz. Power Grab Ultimate Construction Adhesive in White

LOCTITE®

Power Grab® 9 oz. Power Grab Ultimate Construction Adhesive in White

  • Fast #
  • Part #L2999434
  • Item #11826125
  • Manufacturer Part #L2999434
5 out of 5 Customer Rating
Brand image
LOCTITE®

Power Grab® 9 oz. Power Grab Ultimate Construction Adhesive in White

  • Fast #
  • Part #L2999434
  • Item #11826125
  • Manufacturer Part #L2999434
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Power Grab® Ultimate Construction Adhesive is an interior/exterior construction adhesive with Zero Second Instant Grab® which bonds to many porous and non-porous materials.
  • This formula works in all conditions, all weather and delivers excellent results in many applications
  • Requires Certification

Documents

Dimensions & Measurements
Size
9 oz
Characteristics & Features
Collection
Power Grab®
Color Finish Category
Whites
Color Finish Name
White
Material
Paste
Electrical & Operational Information
Maximum Temperature
90
Warranty & Product Information
Product Type
Adhesive
Type
L2999434
UPC
079340640979