This product requires certification to purchase.

28 x 36 in. PVC, Faux Wood and Painted Steel Cordless Blind in Off White

Lotus & Windoware, Inc.

28 x 36 in. PVC, Faux Wood and Painted Steel Cordless Blind in Off White

  • Fast #
  • Part #LFCX2836WH
  • Item #7957882
  • Manufacturer Part #FCX2836WH
4.3 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

28 x 36 in. PVC, Faux Wood and Painted Steel Cordless Blind in Off White

  • Fast #
  • Part #LFCX2836WH
  • Item #7957882
  • Manufacturer Part #FCX2836WH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Off White
Length:
36 in
Material:
Faux Wood, Painted Steel, Plastic
Material Type:
PVC
Size:
28 in x 36 in
Thickness:
2 in
Width:
28 in