30 x 48 x 2 in. Faux Wood Cordless Blind in Off White
30 x 48 x 2 in. Faux Wood Cordless Blind in Off White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Length:
- 48
- Material:
- Faux Wood
- Size:
- 30 in x 48 in
- Thickness:
- 2 in
- UPC:
- 728164906814
- Width:
- 30