This product requires certification to purchase.

47 x 72 in. Vinyl Cordless Plus Mini Blind

Lotus & Windoware, Inc.

47 x 72 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX4772WH
  • Item #7643137
  • Manufacturer Part #RLX4772WH
4.8 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

47 x 72 in. Vinyl Cordless Plus Mini Blind

  • Fast #
  • Part #LRLX4772WH
  • Item #7643137
  • Manufacturer Part #RLX4772WH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 1 Inch Room-Darkening PVC slats with static and fade resistant formulation
  • Designer Steel Headrail and Bottomrail
  • Double Slat Valance and Hold Down Brackets Included with Every Blind
  • Requires Certification
Dimensions & Measurements
Length
72 in
Size
47 in x 72 in
Thickness
1 in
Width
47 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Vinyl
Warranty & Product Information
Product Type
Mini Blind
UPC
728164903110