This product requires certification to purchase.

59 x 72 in. Faux Wood Cordless Blind in Bright White

Lotus & Windoware, Inc.

59 x 72 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX5972BWH
  • Item #10066024
  • Manufacturer Part #FLX5972BWH
4.4 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

59 x 72 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX5972BWH
  • Item #10066024
  • Manufacturer Part #FLX5972BWH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Child safe cordless design
  • Heavy duty low profile headrail
  • 2 inch wide slats for designer look
  • Requires Certification
Dimensions & Measurements
Length
72 in
Size
59 in x 72 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Bright White
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
LFLX5972BWH
UPC
728164160919