This product requires certification to purchase.

72 in. Wand in Clear

Lotus & Windoware, Inc.

72 in. Wand in Clear

  • Fast #
  • Part #LAMXWAND72CL
  • Item #9212667
  • Manufacturer Part #AMXWAND72CL
4 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

72 in. Wand in Clear

  • Fast #
  • Part #LAMXWAND72CL
  • Item #9212667
  • Manufacturer Part #AMXWAND72CL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 72 Inch Wand
  • Clear
  • Requires Certification
Dimensions & Measurements
Length
72 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
PVC
Window Hardware Type
Wand