72 x 48 in. Faux Wood Cordless Blind in Off White
72 x 48 in. Faux Wood Cordless Blind in Off White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 Inch Wide Slats for Designer Look
- 3-1/4" Crown Valance
- Heavy Duty Metal, High Profile Headrail
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Length:
- 72 in
- Material:
- Faux Wood
- Size:
- 72 in x 48 in
- Thickness:
- 2 in
- UPC:
- 728164908474
- Width:
- 48 in