This product requires certification to purchase.

72 x 60 in. Faux Wood Cordless Blind in Bright White

Lotus & Windoware, Inc.

72 x 60 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX7260BWH
  • Item #10066062
  • Manufacturer Part #FLX7260BWH
3.6 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

72 x 60 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX7260BWH
  • Item #10066062
  • Manufacturer Part #FLX7260BWH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Child safe cordless design
  • Heavy duty low profile headrail
  • 2 inch wide slats for designer look
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Bright White
Length:
60 in
Material:
Plastic
Material Type:
PVC
Size:
72 in x 60 in
UPC:
728164161121