This product requires certification to purchase.

96 in. Vertical Blind Replacement Vanes in Smooth White (Pack of 100)

Lotus & Windoware, Inc.

96 in. Vertical Blind Replacement Vanes in Smooth White (Pack of 100)

  • Fast #
  • Part #LVV96VVWH
  • Item #10272505
  • Manufacturer Part #VV96VVWH
4.7 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

96 in. Vertical Blind Replacement Vanes in Smooth White (Pack of 100)

  • Fast #
  • Part #LVV96VVWH
  • Item #10272505
  • Manufacturer Part #VV96VVWH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of extruded nonleaded rigid PVC. Vane are flame retardant.
  • Vanes are 3" to 12" wide and flame retardant
  • Vane thickness is .0197" to .0236"
  • Requires Certification

Documents

Dimensions & Measurements
Length
96 in
Package Quantity
Pack of 100
Size
96 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Slat White
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
LVV96VVWHPK
UPC
728164158312