58 x 72 in. Faux Wood Cordless Blind in Off White
58 x 72 in. Faux Wood Cordless Blind in Off White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Length:
- 58 in
- Material:
- Faux Wood
- Size:
- 58 in x 72 in
- UPC:
- 728164908078
- Width:
- 72 in