This product requires certification to purchase.

Fiberglass 4 ft. Platform

Louisville Ladder

Series FXP1700 Fiberglass 4 ft. Platform

  • Fast #
  • Part #LFXP1704
  • Item #5102010
  • Manufacturer Part #FXP1704
3.6 out of 5 Customer Rating
Brand image
Louisville Ladder

Series FXP1700 Fiberglass 4 ft. Platform

  • Fast #
  • Part #LFXP1704
  • Item #5102010
  • Manufacturer Part #FXP1704
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • SUPERIOR SAFETY: This 4-foot pro platform ladder is made of superior quality, non-conductive fiberglass, with an extended handrail on top
  • EQUIPPED WITH SHOX SYSTEM: Louisville Ladder exclusive SHOX system provides extra durability and resistance to abuse and accidental mishandling.
  • QUALITY TESTED: Double rivet step construction with heavy duty gusset bracing, and wide back braces which ensures safety while climbing
  • PRO-TOP KEEPS YOUR TOOLS AT HAND: Exclusive “Pro Top” system has plenty of features to improve performance and productivity when working electrical, construction, and residential jobs. It includes a magnet tray, hardware tray, curved front, drill and tool slots, paint bucket holder, and pipe or 2x4 holder.
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 ft
Maximum Capacity
300 lbs
Size
4 ft
Weight
25 lb
Width
24-4/5 in
Characteristics & Features
Collection
Series FXP1700
Ladder Type
Platform
Material
Fiberglass
Tool Type
Platform Ladder
Warranty & Product Information
ANSI
ANSI Type IA
Type
LFXP1704
UPC
728865124067